Motion
220
Threadlocker - Medium, Blue, Anaerobic, 10 ml, Bottle
Mi Item #02726487
MFR #220
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 10 ml, Bottle
Mi Item #02726487
MFR #220

Mfr description
483618 37388 220 THREADLOCKER 10ML BO
  • A low viscosity, removable threadlocking adhesive that allows the product to wick along the threads of preassembled fasteners
  • Perfect for fasteners up to 1/4 in diameter (6 mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • Package Size
    10 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    85 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    170 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340373884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)