Motion
4209843
Hydraulic Gauge - 3000 psi, 4-1/2 in Face Diameter, Glycerin Filled
MI ITEM #02726656
MFR #4209843
Your Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, 4-1/2 in Face Diameter, Glycerin Filled
MI ITEM #02726656
MFR #4209843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.90/each(List $322.79)

Overview

Mfr description
233.34 4.5 3000PSI 1/4 L

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    3000 psi
  • Max Operating Temperature
    +150 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Overall Depth
    84 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text