Motion
CL-6-PHRP
Spring Plunger, Length: 1-11/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #02726852
MFR #CL-6-PHRP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Plunger, Length: 1-11/16", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #02726852
MFR #CL-6-PHRP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Final Force
    4 lb
  • Initial Force
    2 lb
  • Length
    1-11/16 in
  • Thread Size
    3/8-16 in
  • Tip Diameter
    1/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Zinc Plated
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Thread Pitch Type
    Coarse
  • Tip Material
    Steel

Overview

Mfr description
CL-6-PHRP PLUNGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought