Motion
NAH45EMZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 45 mm Rail Size, 139 mm Wide, Load Capacity: 81000 N
Mi Item #02726867
MFR #NAH45EMZ
Price$486.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LH, Flanged Block, 45 mm Rail Size, 139 mm Wide, Load Capacity: 81000 N
Mi Item #02726867
MFR #NAH45EMZ

Mfr description
NAH45EMZ NH45 PRE-LOAD TYPE SLIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.64/each

Specifications

Dimensions

  • Overall Height
    46 MM
  • Overall Length
    146.5 MM
  • Overall Width
    120 MM

Details

  • Load Capacity
    81000 N
  • Measurement Standard
    Metric
  • Series
    LH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)