Motion
M2900/9L
Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, Unlined, Black, Blue
MI ITEM #02726897
MFR #M2900/9L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Synthetic Leather, Unlined, Black, Blue
MI ITEM #02726897
MFR #M2900/9L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M2900/9L SENIOR PRO/ REINFORCED PALM
  • Excellent dexterity and durability
  • Extremely resistant bicolor Clarino® synthetic leather on palm, thumb and index finger
  • Padded palm patch provides additional protection
  • Blue stretch spandex backing for comfort and fit
  • Velcro® closure provides adjustability and secure closure
  • Applications: Auto repair and maintenance, construction, contracting

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black, Blue
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Clarino
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought