Overview
Mfr description
019711-0006L FIRST AID KIT, METAL
Specifications
- TypeFull Kit
- Container MaterialMetal
- Number Of Pieces76
- Height9-1/2 in
- Width6-5/8 in
- Depth2-5/8 in
- Approval Listing RegulationsANSI Z308.1-2009
- Maximum Number of People16
- UPC_NO821812025230
- Weight27.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data