Motion
019713-0007L

NORTH BY HONEYWELL
019713-0007L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 128, ANSI Z308.1-2009, Maximum Number of People: 25
Mi Item #02726936
MFR #019713-0007L
Price$266.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019713-0007L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 128, ANSI Z308.1-2009, Maximum Number of People: 25
Mi Item #02726936
MFR #019713-0007L

Mfr description
019713-0007L FIRST AID KIT, METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.64/each

Specifications

Dimensions

  • Depth
    2-7/8 in
  • Height
    9-7/8 in
  • Weight
    18.25 lbs
  • Width
    9-7/8 in

Details

  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Container Material
    Metal
  • Maximum Number of People
    25
  • Number Of Pieces
    128
  • Type
    Full Kit
  • UPC_NO
    821812025278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)