Specifications
Dimensions
- Depth2-5/8 in
- Height14 in
- Weight28.75 lbs
- Width9-1/2 in
Details
- Approval Listing RegulationsANSI Z308.1-2009
- Container MaterialMetal
- Maximum Number of People36
- Number Of Pieces174
- TypeFull Kit
- UPC_NO821812025315
Overview
Mfr description
019715-0008L FIRST AID KIT, METAL