Motion
019708-0005L

ProStat First Aid
019708-0005L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 48, ANSI Z308.1-2009, Maximum Number of People: 10
MI ITEM #02726938
MFR #019708-0005L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
019708-0005L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 48, ANSI Z308.1-2009, Maximum Number of People: 10
MI ITEM #02726938
MFR #019708-0005L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019708-0005L FIRST AID KIT, PLASTIC

Specifications

  • Type
    Full Kit
  • Container Material
    Plastic
  • Number Of Pieces
    48
  • Height
    8 in
  • Width
    5-1/8 in
  • Depth
    2-3/4 in
  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Maximum Number of People
    10
  • UPC_NO
    821812025179
  • Weight
    12.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought