Motion
019710-0006L

ProStat First Aid
019710-0006L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 76, ANSI Z308.1-2009, Maximum Number of People: 16
MI ITEM #02726939
MFR #019710-0006L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
019710-0006L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 76, ANSI Z308.1-2009, Maximum Number of People: 16
MI ITEM #02726939
MFR #019710-0006L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019710-0006L FIRST AID KIT, PLASTIC

Specifications

  • Type
    Full Kit
  • Container Material
    Plastic
  • Number Of Pieces
    76
  • Height
    10-1/4 in
  • Width
    7 in
  • Depth
    3 in
  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Maximum Number of People
    16
  • UPC_NO
    821812025216
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text