Motion
019714-0008L

NORTH BY HONEYWELL
019714-0008L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 174, ANSI Z308.1-2009, Maximum Number of People: 36
MI ITEM #02726941
MFR #019714-0008L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019714-0008L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 174, ANSI Z308.1-2009, Maximum Number of People: 36
MI ITEM #02726941
MFR #019714-0008L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    3-1/4 in
  • Height
    14 in
  • Weight
    18.75 lbs
  • Width
    11 in

Details

  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Container Material
    Plastic
  • Maximum Number of People
    36
  • Number Of Pieces
    174
  • Type
    Full Kit

Overview

Mfr description
019714-0008L FIRST AID KIT, PLASTIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought