Motion
019701-0001L

NORTH BY HONEYWELL
019701-0001L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 65, ANSI Z308.1-2009, Maximum Number of People: 10
MI ITEM #02726942
MFR #019701-0001L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019701-0001L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 65, ANSI Z308.1-2009, Maximum Number of People: 10
MI ITEM #02726942
MFR #019701-0001L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019701-0001L FIRST AID KIT, METAL BULK

Specifications

  • Type
    Full Kit
  • Container Material
    Metal
  • Number Of Pieces
    65
  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Maximum Number of People
    10
  • Weight
    24.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought