Motion
019702-0002L

NORTH BY HONEYWELL
019702-0002L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 89, ANSI Z308.1-2009, Maximum Number of People: 25
MI ITEM #02726947
MFR #019702-0002L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019702-0002L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 89, ANSI Z308.1-2009, Maximum Number of People: 25
MI ITEM #02726947
MFR #019702-0002L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    17.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Container Material
    Plastic
  • Maximum Number of People
    25
  • Number Of Pieces
    89
  • Type
    Full Kit

Overview

Mfr description
019702-0002L FIRST AID KIT,PLASTIC BULK
  • Economic bulk supplies can be readily accessed when needed
  • Ideal for manufacturing settings where a wide variety of first aid items are required
  • Waterproof
  • All North bulk kits are ANSI Z308.1-2003 compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought