Motion
010101-4354L

ProStat First Aid
010101-4354L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 138, Maximum Number of People: 25
Mi Item #02726955
MFR #010101-4354L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
010101-4354L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 138, Maximum Number of People: 25
Mi Item #02726955
MFR #010101-4354L

Mfr description
010101-4354L ALL PURPOSE #25 RETAIL FAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    14.99 lbs

Details

  • Container Material
    Plastic
  • Maximum Number of People
    25
  • Number Of Pieces
    138
  • Type
    Full Kit
  • UPC_NO
    821812021270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)