Motion
018512-4219
First Aid Kit - Full Kit, Case, Number of Pieces: 100
Mi Item #02726956
MFR #018512-4219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Kit - Full Kit, Case, Number of Pieces: 100
Mi Item #02726956
MFR #018512-4219

Mfr description
018512-4219 ALLPURPOSE PROMO RETAIL FAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7.50 lbs

Details

  • Number Of Pieces
    100
  • Type
    Full Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)