Motion
019726–0013L

NORTH BY HONEYWELL
019726–0013L

Bulk Welders Burn Kit, Plastic
MI ITEM #02726958
MFR #019726–0013L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019726–0013L

Bulk Welders Burn Kit, Plastic
MI ITEM #02726958
MFR #019726–0013L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019726-0013L EMERGENCY BURN KIT,WELDERS
  • Welders Burn Kit Essential Supplies for Any Welder, This Kit Contains the Necessary Dressings to Treat any Burn, Recommended Use In Construction, Manufacturing, Medical, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Wind Energy

Specifications

  • Type
    Full Kit
  • Number Of Pieces
    15
  • Color
    White
  • Height
    7 in
  • Language
    English
  • Material
    Plastic
  • Weight
    17.00 lbs
  • Width
    10-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text