Motion
019727–0014L

ProStat First Aid
019727–0014L

Bulk Burn Care Kit, Plastic
MI ITEM #02726959
MFR #019727–0014L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
019727–0014L

Bulk Burn Care Kit, Plastic
MI ITEM #02726959
MFR #019727–0014L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019727-0014L BURN KIT, DRY & WET DRESS
  • Recommended Industries/Use Agriculture, Chemical, Construction, Fire Protection, Food Services, Forestry, Government, Law Enforcement, Manufacturing, Medical, Military, Mining, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Welding, Nuclear, Wind Energy

Specifications

  • Type
    Full Kit
  • Number Of Pieces
    11
  • Color
    White
  • Height
    10 in
  • Language
    English
  • Length
    10 in
  • Material
    Plastic
  • Standards Met
    U.S. Government Approved
  • Weight
    15.00 lbs
  • Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text