1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
019728–0015L
Bulk Burn Care Kit, Plastic
MI ITEM #
02726960
MFR #
019728–0015L
Price
$214.83
/each
Qty
Add to Cart
Previous Page
Home
NORTH BY HONEYWELL 019728–0015L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
019728–0015L
Bulk Burn Care Kit, Plastic
MI ITEM #
02726960
MFR #
019728–0015L
Mfr description
019728-0015L BURN KIT, FOOD SERVICE
Recommended Use In Food Service, Government, Military
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$214
.83
/each
Add to Cart
Specifications
Dimensions
Height
2-3/4 in
Length
8 in
Weight
12.00 lbs
Width
5-1/8 in
Details
Color
White
Language
English
Material
Plastic
Number Of Pieces
9
Standards Met
U.S. Government Approved
Type
Full Kit
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items