Motion
019729-0016L

NORTH BY HONEYWELL
019729-0016L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 77, OSHA 1926.50
MI ITEM #02726961
MFR #019729-0016L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019729-0016L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 77, OSHA 1926.50
MI ITEM #02726961
MFR #019729-0016L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019729-0016L CONTRACTOR FIRST AID KIT

Specifications

  • Type
    Full Kit
  • Container Material
    Metal
  • Number Of Pieces
    77
  • Approval Listing Regulations
    OSHA 1926.50
  • Weight
    24.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought