Motion
019736-0023L

NORTH BY HONEYWELL
019736-0023L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 155, OSHA 1926.50
MI ITEM #02726968
MFR #019736-0023L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019736-0023L

First Aid Kit - Full Kit, Metal, Case, Number of Pieces: 155, OSHA 1926.50
MI ITEM #02726968
MFR #019736-0023L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019736-0023L WELDERS FIRSTAID KIT METAL

Specifications

  • Type
    Full Kit
  • Container Material
    Metal
  • Number Of Pieces
    155
  • Approval Listing Regulations
    OSHA 1926.50
  • Weight
    18.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text