Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019738-0025L

First Aid Kit - Full Kit, Case, Number of Pieces: 159
MI ITEM #02726970
MFR #019738-0025L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
019738-0025L OFFICE FIRST AID KIT

Specifications

  • Type
    Full Kit
  • Number Of Pieces
    159
  • Weight
    19.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text