Motion
019740-0027L

ProStat First Aid
019740-0027L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 18, OSHA 1910.130
Mi Item #02726972
MFR #019740-0027L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
019740-0027L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 18, OSHA 1910.130
Mi Item #02726972
MFR #019740-0027L

Mfr description
019740-0027L RESPONSE KIT,PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    15.00 lbs

Details

  • Approval Listing Regulations
    OSHA 1910.130
  • Container Material
    Plastic
  • Number Of Pieces
    18
  • Type
    Full Kit
  • UPC_NO
    821812030074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)