Motion
019742-0029L

NORTH BY HONEYWELL
019742-0029L

First Aid Kit - Full Kit, Polypropylene, Case, Number of Pieces: 61, OSHA 1926.50, Maximum Number of People: 10
MI ITEM #02726974
MFR #019742-0029L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019742-0029L

First Aid Kit - Full Kit, Polypropylene, Case, Number of Pieces: 61, OSHA 1926.50, Maximum Number of People: 10
MI ITEM #02726974
MFR #019742-0029L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    12.08 lbs

Details

  • Approval Listing Regulations
    OSHA 1926.50
  • Container Material
    Polypropylene
  • Maximum Number of People
    10
  • Number Of Pieces
    61
  • Type
    Full Kit

Overview

Mfr description
019742-0029L CONTRACTOR FIRST AID KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought