Motion
019745-0032L

NORTH BY HONEYWELL
019745-0032L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 19, OSHA 1910.130
Mi Item #02726977
MFR #019745-0032L
Price$165.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019745-0032L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 19, OSHA 1910.130
Mi Item #02726977
MFR #019745-0032L

Mfr description
019745-0032L RESPONSE KIT W/CPR,PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.56/each

Specifications

Dimensions

  • Weight
    13.50 lbs

Details

  • Approval Listing Regulations
    OSHA 1910.130
  • Container Material
    Plastic
  • Number Of Pieces
    19
  • Type
    Full Kit
  • UPC_NO
    821812030098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)