Specifications
Dimensions
- Weight13.50 lbs
Details
- Approval Listing RegulationsOSHA 1910.130
- Container MaterialPlastic
- Number Of Pieces18
- TypeFull Kit
- UPC_NO821812030111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)