Motion
019747-0033L

NORTH BY HONEYWELL
019747-0033L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 8, OSHA 1910.130
MI ITEM #02726979
MFR #019747-0033L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019747-0033L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 8, OSHA 1910.130
MI ITEM #02726979
MFR #019747-0033L

Mfr description
019747-0033L REPONSE KIT10 UNIT PLASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    13.50 lbs

Details

  • Approval Listing Regulations
    OSHA 1910.130
  • Container Material
    Plastic
  • Number Of Pieces
    8
  • Type
    Full Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)