Motion
019748-0033L

ProStat First Aid
019748-0033L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 8, OSHA 1910.130
MI ITEM #02726980
MFR #019748-0033L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ProStat First Aid
019748-0033L

First Aid Kit - Full Kit, Plastic, Case, Number of Pieces: 8, OSHA 1910.130
MI ITEM #02726980
MFR #019748-0033L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019748-0033L RESPONSE KIT,ECONO PLASTIC

Specifications

  • Type
    Full Kit
  • Container Material
    Plastic
  • Number Of Pieces
    8
  • Approval Listing Regulations
    OSHA 1910.130
  • UPC_NO
    821812030463
  • Weight
    8.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text