Motion
019749-0022L

NORTH BY HONEYWELL
019749-0022L

CPR Kit, Type: Full Kit, Number of Pieces: 11, Container Material: Metal
MI ITEM #02726981
MFR #019749-0022L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019749-0022L

CPR Kit, Type: Full Kit, Number of Pieces: 11, Container Material: Metal
MI ITEM #02726981
MFR #019749-0022L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019749-0022L CPR KIT, PLASTIC

Specifications

  • Type
    Full Kit
  • Number Of Pieces
    11
  • Container Material
    Metal
  • Weight
    7.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought