Motion
019750-0034L

NORTH BY HONEYWELL
019750-0034L

First Aid Kit - Full Kit, Case, Number of Pieces: 53, ANSI Z308.1-2009
MI ITEM #02726982
MFR #019750-0034L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
019750-0034L

First Aid Kit - Full Kit, Case, Number of Pieces: 53, ANSI Z308.1-2009
MI ITEM #02726982
MFR #019750-0034L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
019750-0034L LABORATORY FIRST AID KIT

Specifications

  • Type
    Full Kit
  • Number Of Pieces
    53
  • Approval Listing Regulations
    ANSI Z308.1-2009
  • Weight
    14.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought