Overview
Mfr description
28-140 1 1/4 PUTTY KNIFE
- Hardened, tempered and polished steel blade outlasts other putty knives
- Nylon handle resists shattering
- Permanently fastened full tang blade
- 7-1/2" length
Specifications
- Blade Width1-1/4 in
- Blade MaterialSteel
- Blade TypeStiff
- Handle MaterialNylon
- Blade Length3-5/8 in
- Handle Length3-7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data