Motion
2L500
5" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #02727182
MFR #2L500
Price$301.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Steel Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #02727182
MFR #2L500

Mfr description
2L500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.68/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Outside Diameter
    6.7500 in
  • Screw Length
    1.2500 in
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    4.14 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786005107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)