Motion
762LB1/4
762LB 1/4 UNION
Mi Item #02727258
MFR #762LB1/4
Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
762LB 1/4 UNION
Mi Item #02727258
MFR #762LB1/4

Mfr description
762LB 1/4 UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.99/each

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Connector
  • Fitting Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)