Motion
764LB1/2
764LB 1/2 UNION TEE
Mi Item #02727266
MFR #764LB1/2
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
764LB 1/2 UNION TEE
Mi Item #02727266
MFR #764LB1/2

Mfr description
764LB 1/2 UNION TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.35/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Tee
  • Fitting Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)