Motion
764LB3/8
764LB 3/8 UNION TEE
Mi Item #02727269
MFR #764LB3/8
Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
764LB 3/8 UNION TEE
Mi Item #02727269
MFR #764LB3/8

Mfr description
764LB 3/8 UNION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.30/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Tee
  • Fitting Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)