Motion
764LSS1/2
764LSS 1/2 UNION TEE
Mi Item #02727271
MFR #764LSS1/2
Price$78.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
764LSS 1/2 UNION TEE
Mi Item #02727271
MFR #764LSS1/2

Mfr description
764LSS 1/2 UNION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.46/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Tee
  • Fitting Material
    Stainless Steel 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)