Motion
764LSS3/8
764LSS 3/8 UNION TEE
Mi Item #02727273
MFR #764LSS3/8
Price$71.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
764LSS 3/8 UNION TEE
Mi Item #02727273
MFR #764LSS3/8

Mfr description
764LSS 3/8 UNION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.66/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Tee
  • Fitting Material
    Stainless Steel 316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)