Motion
765LSS1/4
765LSS 1/4 UNION ELBOW
MI ITEM #02727281
MFR #765LSS1/4
Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
765LSS 1/4 UNION ELBOW
MI ITEM #02727281
MFR #765LSS1/4

Mfr description
765LSS 1/4 UNION ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.87/each

Specifications

Dimensions

  • Tube Size
    0.2500 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Elbow
  • Fitting Material
    Stainless Steel 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)