Motion
765LSS3/8
765LSS 3/8 UNION ELBOW
MI ITEM #02727282
MFR #765LSS3/8
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
765LSS 3/8 UNION ELBOW
MI ITEM #02727282
MFR #765LSS3/8

Mfr description
765LSS 3/8 UNION ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/each

Specifications

Dimensions

  • Tube Size
    0.3750 in

Details

  • Connection Type
    Compression
  • Fitting Connection Type
    Union Elbow
  • Fitting Material
    Stainless Steel 316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)