Motion
2924675

FALK
2924675

GMAX® 2924675 Speed Reducer Lubricant - 120 lb, Keg
MI ITEM #02727440
MFR #2924675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2924675

GMAX® 2924675 Speed Reducer Lubricant - 120 lb, Keg
MI ITEM #02727440
MFR #2924675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GMAX 9000 LUBRICANT 120# KEG

Specifications

  • Type
    Lubricant
  • Container Type
    Keg
  • Container Size
    120 lb
  • Application
    Gears
  • Certification
    NSF H2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934268809
  • Weight
    192.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text