Motion
5261-02

GOJO IND.
5261-02

Liquid Hand Cleaner - 2000 ml, Bottle, Cranberry Scent, Clear Pink Color
Mi Item #02727443
MFR #5261-02
Price$43.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5261-02

Liquid Hand Cleaner - 2000 ml, Bottle, Cranberry Scent, Clear Pink Color
Mi Item #02727443
MFR #5261-02

Mfr description
5261-02 HANDWASH FOAM LUXURY 2000ML
  • Rich, gentle luxury foam handwash
  • Pre-lathered for a convenient and pleasing experience
  • For general, light-duty cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.16/each

Specifications

Dimensions

  • Case Height
    11.0000 in
  • Case Weight
    9.68 lbs
  • Case Width
    6.0000 in
  • Container Size
    2000 ml
  • Overall Depth
    8.0600 in
  • Overall Height
    10.2600 in
  • Overall Width
    5.5800 in
  • Weight
    5.10 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear Pink
  • Dispensing Action
    FMX
  • Foam Action
    Foaming Action
  • For Use With
    FMX-20
  • Form
    Liquid
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Cleaners UL 2784, Meets USDA biobased Standard for hand cleaners
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Cranberry
  • UPC_NO
    073852001693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)