Motion
V6M6-B
V-Series Hydraulic Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 2000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02727453
MFR #V6M6-B
Price$70.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 2000 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #02727453
MFR #V6M6-B

Mfr description
V6M6-B PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.61/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.50 in
  • Length
    2.91 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    5300 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Flow Rate
    30 gpm
  • Hose Connection Type
    Male NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)