Motion
AD08HP015F
D08 Valve Manifold—Aluminum—Valve Spacing: 5 in, P, A & B Port Thread: 1-1/4 in Code 61, T Port Thread: 1-1/2 in Code 61
Mi Item #02727482
MFR #AD08HP015F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D08 Valve Manifold—Aluminum—Valve Spacing: 5 in, P, A & B Port Thread: 1-1/4 in Code 61, T Port Thread: 1-1/2 in Code 61
Mi Item #02727482
MFR #AD08HP015F

Mfr description
AD08 HP015F MANIFOLD
  • Billet aluminum construction
  • Rated up to 3,000 psi
  • Available with or without relief cavity (C-10-2) for standard flow parallel circuit manifold or C-16-2 for high flow circuit parallel circuit manifold
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)