Motion
FC3U218NC 1 1/8 FLG CART BALL BRG

LINK-BELT
FC3U218NC 1 1/8 FLG CART BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02727498
MFR #FC3U218NC 1 1/8 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3U218NC 1 1/8 FLG CART BALL BRG

Four-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #02727498
MFR #FC3U218NC 1 1/8 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC3U218NC FLANG BLK FC3-U218NC
  • 1 1/8" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Round Flange Block, Setscrew Locking, Single Lip Contact Seal, Closed End Cap

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Overall Length
    5.0000 in
  • Bolt Circle Diameter
  • Bearing Number
    UG218NL
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal
  • Overall Height
  • Housing Width
    13/16 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    5.0000 in
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    4390 lbs
  • Radial Static Load Capacity
    2530 lbs
  • Coating
    Powder Coated
  • End Type
    Closed
  • Length Through Bore
    1.5670 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FC3U218NC Flange Blocks Ball Bearings - FC3U218NC
  • Pilot Diameter
    3.375 in
  • Bolt Size
    7/16 in
  • Max Rpm
    8000 rpm
  • Series
    200
  • Bore Length
    1-9/16 in
  • Dynamic Load Capacity
    4390 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Exxon Ronex MP Std
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Piloted Flange Cartridge
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Maximum Speed
    8000 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662327028541
  • UPC_NO
    662327028541
  • Weight
    4 lbs
  • Static Load Capacity
    2530 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Outside Diameter
    5.0000 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text