Motion
HA 315 E

SKF
HA 315 E

Adapter Sleeve - 2.4375 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #02727508
MFR #HA 315 E
Your Price$114.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 315 E

Adapter Sleeve - 2.4375 in Bore Dia., 55 mm Overall Length, M75x2 Thread Size
MI ITEM #02727508
MFR #HA 315 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.98/each(List $166.73)

Overview

Mfr description
HA315E ADAPTER

Specifications

  • Compatible Bearing Number
    C2215
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Outside Diameter
    3.8585 in
  • Lock Nut Number
    KMFE15
  • Country of Origin
    US
  • Includes
    Lock Nut (KMFE15)
  • Series
    HA
  • Manufacturer Product Page
  • UPC_NO
    7316571455570
  • Weight
    2.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text