Motion
LRT758345
Inner Ring - 75 mm Bore, 27 mm OD
MI ITEM #02727529
MFR #LRT758345
Your Price$121.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 27 mm OD
MI ITEM #02727529
MFR #LRT758345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.64/each(List $139.89)

Overview

Mfr description
LRT758345 RACE

Specifications

  • Bore Diameter
    75 mm
  • Outside Diameter
    27 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    146000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT758345
  • Weight
    0.77 lb
  • Max Rpm
    5000 rpm
  • Overall Width
    45.5 mm
  • Static Load Capacity
    270000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT758345 is a needle roller bearing inner ring with a 75 mm bore diameter, 27 mm outside diameter, 45.5 mm overall width, and 0.77 lb weight, built for specialized machinery utilizing needle roller bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text