Motion
TR8310845
TR8310845
MI ITEM #02727579
MFR #TR8310845
List Price$462.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TR8310845
MI ITEM #02727579
MFR #TR8310845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.66/each for your price

Overview

Mfr description
TR8310845 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    146000 N
  • Static Load Capacity
    270000 N
  • Series
    TR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TR8310845 Machined Type Needle Roller Bearing features a 83 mm bore diameter, 108 mm outside diameter, 45 mm overall width, and an open closure design, making it ideal for heavy industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought