Motion
450  KIT, FAN QUILL INPUT

HUB CITY INC
450 KIT, FAN QUILL INPUT

Speed Reducer Replacement Part - Fan Quill Input, Cast Iron, Steel Material
Mi Item #02727588
MFR #450 KIT, FAN QUILL INPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
450 KIT, FAN QUILL INPUT

Speed Reducer Replacement Part - Fan Quill Input, Cast Iron, Steel Material
Mi Item #02727588
MFR #450 KIT, FAN QUILL INPUT

Mfr description
0229-02892 450 KIT, FAN QUILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    12.00 lbs

Details

  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450 KIT, FAN QUILL INPUT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798218380
  • Material
    Cast Iron, Steel
  • Product Types
    Worm Gear Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)