Motion
1A20EK12
Aeroquip 1A Series Crimp Hose Fittings 24˚ Male Heavy Duty
MI ITEM #02727613
MFR #1A20EK12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings 24˚ Male Heavy Duty
MI ITEM #02727613
MFR #1A20EK12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20EK12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    M36X2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    1.39 in
  • Length
    2.58 in
  • Overall Length
    2.58 in
  • Manufacturer Catalog Number
    1A20EK12
  • Manufacturer Upc Number
    678146123992
  • UPC_NO
    678146123992
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    41 mm
  • End 1 Thread
    M36X2
  • Hex Size
    1.61 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.61 in
  • Angle
    180 °
  • Weight
    1.57 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.57 lb
  • Hose Dash Size
    -12
  • Width
    1.61 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text