Motion
HMK2520

NTN
HMK2520

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #02727897
MFR #HMK2520
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2520

Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #02727897
MFR #HMK2520

Mfr description
HMK2520 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    1.2992 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.086 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2520 Drawn Cup Needle Roller Bearing features a 0.9843 in bore diameter, open closure type, open ends drawn cup configuration, 1.2992 in outside diameter, 0.7874 in overall width, and 0.086 lbs weight, making it suitable for industrial drives and automotive systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074178
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)