Motion
LRT101413
Inner Ring - 10 mm Bore, 14 mm OD
MI ITEM #02727936
MFR #LRT101413
List Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD
MI ITEM #02727936
MFR #LRT101413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.66/each for your price

Overview

Mfr description
LRT101413 BRG

Specifications

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT101413
  • Weight
    0.02 lb
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT101413 is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 13 mm overall width, weighing 0.02 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text